Shop All Combined Drill & Countersinks
Stm
7 6 OAL Long Series HSS Combined Drill Countersink
Mfr # 116302
Zoro # G007178846
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 116302
- Zoro # G007178846
- Country of Origin India
- Category Combined Drill & Countersinks
Description
Material High Speed Steel Included Angle 60 Trade Size 7 Body Diameter Inch 58 Overall Length Inch 6 Drill Point Diameter Inch 14 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle Right hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #12-20 UNS HSS Plug Tap and #16 HSS Drill Bit Kit (POUFS12-20)
- WIHA Box End Wrench, Metric, 10mm Head Sz, 12 pt (21010)
- OSG Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes (1410103908)
- JOHNSON LEVEL & TOOL Drywall T Square, Fixed, 47 7/8 In, Alum (JTS481)
- STM 13 Bell Type Cobalt Combined Drill Countersink (116274)
- STM 4 5 OAL Long Series HSS Combined Drill Countersink (116291)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- MELIN TOOL CO #5 High Speed Steel Drill & Countersink (HSCD-5)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- DEWALT #8 Countersink with 11/64" Drill Bit (DW2568)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- Stm Combined Drill & Countersinks