Shop All Spiral Flute Drill Bits
Stm
650mm Heavy Duty Split Point Cobalt Drill
Mfr # 143404
Zoro # G807184207
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 143404
- Zoro # G807184207
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
Drill Bit Size mm 65 Drill Point Angle Degrees 135 Drill Bit Material Cobalt Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No Heavy duty 135Deg split point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Automatic Center Punch, KTI72933 (KTI72933)
- CAPRI TOOLS Advanced Series Metric Hex Bit Socket Set, 13 pcs (CP30002ADV)
- ZIRCON Metal Detector, Electronic, Up to 4 In, 9V (64068)
- MILWAUKEE TOOL 10 pc. HOLE DOZER with Carbide Teeth Electrcian's Hole Saw Set (49-22-3084)
- STM 30 Heavy Duty Split Point Stub Length HSS Drill, 10PK (118369)
- STM 364 Split Point Taper Length Cobalt Drill (115001)
- IRWIN Aircraft Extension 3/16 in. X 12 in. L High Speed Steel Split Point Drill Bit 1 pc (62112ZR)
- X1 TOOLS 3/8 x 17.75 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2140x1)
- X1 TOOLS 3/8 x 4.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2040x1)
- BOSCH COBALT DRILL 13/64" CARDED (VA12663)
- DRILL AMERICA 11/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST11/32)
- Stm Drill Bits