Shop All Spiral Flute Drill Bits
Stm
640mm Heavy Duty Split Point Cobalt Drill
Mfr # 143403
Zoro # G307184219
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 143403
- Zoro # G307184219
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
Drill Bit Size mm 64 Drill Point Angle Degrees 135 Drill Bit Material Cobalt Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No Heavy duty 135Deg split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V20 Cordless 4 Tool Combo Kit (CMCK400D2)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 1-3/4" Dia., Plastic (GNH2-HEX5S3A---)
- VERMONT GAGE Pin Gage, Minus, 0.0110 In, Black (911201100)
- MORSE 3-1/2" Carbide Grit Hole Saw (MHSG56)
- STM 30 Heavy Duty Split Point Stub Length HSS Drill, 10PK (118369)
- STM 364 Split Point Taper Length Cobalt Drill (115001)
- IRWIN BIT DRILL 5/64"" TIN135PT (63905)
- DRILL AMERICA 11/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML11/64)
- VERSADRIVE HMT ULTRA Coated Hardox Drill Bit 9/16 in. (209021-0050)
- DRILL AMERICA 33/64" HSS Heavy Duty Split Point Stub Drill Bit (DWDST33/64)
- DRILL AMERICA 25/64" HSS Heavy Duty Split Point Stub Drill Bit (D/AST25/64)
- Stm Drill Bits