Shop All Core Drill Bits
Stm
6164 MT3 Taper Shank HSS Core Drill
Mfr # 106528
Zoro # G507177561
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 106528
- Zoro # G507177561
- Country of Origin Poland
- Category Core Drill Bits
Description
Drill Size Inch 6164 Drill Material High Speed Steel FinishCoating Bronze Oxide Overall Length Inch 11 Shank Type Taper Shank Used to open out existing predrilled holes 118Deg notched point 4 flute
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pin Punch Set, 1/8 To 5/16 In, 6 Pc (2AJA9)
- VESSEL BALL GRIP Screwdriver No.220 +2x100 (220P2100)
- FACOM Engineer Wrench 41 mm (FM-45.41)
- EVOLUTION 7-1/4" Stainless Steel Cutting Blade, 20mm Arbor (185BLADESSN)
- STM 1364 MT3 Taper Shank HSS Core Drill (106534)
- STM 11532 MT4 Taper Shank HSS Core Drill (106553)
- PARAGON DIAMOND TOOLS 1-1/8'' x .125 x 5/8-11 Wet Core Bit (CBW-1.125)
- MILWAUKEE TOOL Centering Bit for One Piece Masonry Core Bits (48-20-5495)
- EAGLE TAPTEK CUTTING TOOLS 3-1/2in CORE DRILL WET (CDW-35000-1-1/4-7)
- MILWAUKEE TOOL 3-1/2 in. Diamond Ultra Wet Core Bit (48-17-5035)
- DEWALT 3-1/2" x 4" Core Bit Body (DW5904)
- Stm Core Drill Bits