Shop All High Speed Jobber Drill Bits
Stm
60pc HSS 6 OAL Aircraft Extension Wire Gauge Drill Set
Mfr # 113899
Zoro # G007182393
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 113899
- Zoro # G007182393
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
System of Measurement Inch Drill Bit Material High Speed Steel Drill Bit Set Type Aircraft Extension Length Drill Bits Minimum Drill Bit Size Wire 60 Maximum Drill Bit Size Wire 1 Number of Pieces 60 High Speed Steel Bright finish Split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGUIRE NICHOLAS Quad Carpenter Pouch (23020-Q)
- MILWAUKEE TOOL 21/32" S&D Black Oxide Drill Bit (48-89-2743)
- UNIBOR 7/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25128)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (40715)
- STM 234 x 0032 x 1 72T HSS Screw Slotting Saw (137035)
- STM 062mm General Purpose HSS Drill (144014)
- STM 12 45 Deg, HSS Dovetail Angular Cutter (125305)
- STM 932 MT1 10 OAL Extra Length Taper Shank HSS Drill (114495)
- STM 214 x 0035 x 58 60T HSS Screw Slotting Saw (137110)
- STM 13pc 135 Deg, Split Point HSS Stub Length Fractional Drill Set (113880)
- DRILL AMERICA #43 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN43)
- Stm Drill Bits