Shop All Keyseat Cutter
Stm
609 Staggered Tooth Woodruff Keyseat Cutter
Mfr # 125192
Zoro # G107183733
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 125192
- Zoro # G107183733
- Country of Origin Bosnia and Herzegovina
- Category Keyseat Cutter
Description
Connection Type Shank American Standard Number ANSI 609 Cutting Diameter Inch 118 Cutting Width Inch 316 Tooth Configuration Staggered Material High Speed Steel Shank Diameter Inch 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 67.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (434149)
- TEKTON 1/2 Inch Drive x 21 mm Deep 6-Point Impact Socket (SID23121)
- SUPERCUT 131.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (533446)
- STABILA Level Case, 96" (30030)
- STM 41 pc Straight Tooth Woodruff Keyseat Cutter Set (125279)
- STM 1010 Staggered Tooth Woodruff Keyseat Cutter (125252)
- STM 404 Staggered Tooth Woodruff Keyseat Cutter (125122)
- STM 8 Pc Staggered Tooth Woodruff Keyseat Cutter Set (125258)
- HHIP 1 X 5/16 X 1/2 X 2-27/32 60 Degree M42 8% Cobalt Double Angle Cutter (2006-0303)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887050-C3)
- PALMGREN Face Cutter Hd (9680173)
- Stm Milling Cutters