Shop All Indexable Milling Cutters
Stm
6 x 916 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 130275
Zoro # G807179296
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130275
- Zoro # G807179296
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 6 Cutting Width Inch 916 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74417/16)
- KIPP Adjustable Handle Size: 3 5/16-18X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.3A387X30)
- STANLEY Safety Recessed 6 1/2 in L, 10 PK (STHT10355A)
- DRILL AMERICA m27x2 2"OD HSS Round Die (DWTMR2-27X2)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- HHIP 48P 4 145 Degree Gear Cutter (2041-4842)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- Stm Milling Cutters