Shop All Indexable Milling Cutters
Stm
6 x 78 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 130215
Zoro # G907179134
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 130215
- Zoro # G907179134
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 6 Cutting Width Inch 78 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 12,000-Series Annular Cutter Kit 1 in. DOC TiN Coated (12601)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49152)
- EXAIR Air Conveyor, SS, 1-1/2 In. Hose, 33 scfm (6063)
- MASON Floor Mount Vibration Isolator, Spring (5XR50)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- QIC TOOLS 2-1/2in Spoilboard, Fly Cutter 1/2in SH (IR1.250.50)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- HHIP 12P 8 145 Degree Gear Cutter (2041-1285)
- Stm Milling Cutters