Shop All Indexable Milling Cutters
Stm
6 x 516 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135320
Zoro # G107178692
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 135320
- Zoro # G107178692
- Country of Origin India
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 6 Cutting Width Inch 516 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pin Punch, Barrel, 1/2in. (31MA16)
- RIDGID Clutch Jaw Set, Mfr. No. K-50-8/59000 (A-3179)
- J.W. WINCO DIN319-KU-20-M5-E-MS Ball Knob Duroplast Plastic (5NB36/EMS)
- MALCO Siding Removal Tool, 6 1/4 in, Steel (SRT2)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- SUMITOMO WEZ21250M16Z5 (2900W6F)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- Stm Milling Cutters