Shop All Indexable Milling Cutters
Stm
6 x 516 x 1 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135255
Zoro # G607178734
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135255
- Zoro # G607178734
- Country of Origin India
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 6 Cutting Width Inch 516 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Plate, Change 65R (39400)
- DIABLO RECIP BLD 9"" 20/24T 2PK (DS0920BF2)
- LINK 3/8 Od 82° 6-Flute Cobalt Countersink - Tin Coat (CO-TN-560)
- HHIP 1-3/4 X 1" Depth M35 Cobalt Annular Cutter (5022-1750)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- HHIP 12P 8 145 Degree Gear Cutter (2041-1285)
- HHIP 12P 7 20 Degree Gear Cutter (2040-1278)
- Stm Indexable Milling Cutters