Shop All Indexable Milling Cutters
Stm
6 x 34 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135355
Zoro # G307178881
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 135355
- Zoro # G307178881
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 6 Cutting Width Inch 34 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, HSS (11V373)
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- HHIP 1/2 X 6" 8 Pair Parallel Set (3900-3008)
- CENTURY DRILL & TOOL 7/32 TITANIUM DRILL BULK 6PK (88314)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- SUMITOMO ANXS16030E04 (2S00574)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- Stm Milling Cutters