Shop All Indexable Milling Cutters
Stm
6 x 1516 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 130220
Zoro # G807178855
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130220
- Zoro # G807178855
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 6 Cutting Width Inch 1516 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Squeeze-grip safety knife, ceramic blade, Retractable 139 mm L (1250019.17)
- DRILL AMERICA 2.45mm HSS Jobber Length Drill Bit (DWDMM2.45)
- HHIP 10 X 8 X 6 Open End Slotted Angle Plate (3402-0210)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2015UM)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 10P 6 145 Degree Gear Cutter (2041-1061)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- Stm Indexable Milling Cutters