Shop All Indexable Milling Cutters
Stm
6 x 1316 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135360
Zoro # G807178862
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135360
- Zoro # G807178862
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 6 Cutting Width Inch 1316 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Slot Four Wing Slotting Cutter, 1/4 (58-112)
- MAKITA 18V 1/4" Hex (XDT131)
- URREA Combination drive torx bit socket set 9PC (4752W)
- ACDELCO G12 Brushless 1/4" Cordless Ratchet Wrench, 2-Battery Kit (ARW1210-22)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- SUMITOMO ANXS16030E04 (2S00574)
- SUMITOMO WEZ21250M16Z5 (2900W6F)
- Stm Milling Cutters