Shop All Indexable Milling Cutters
Stm
6 x 12 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 130185
Zoro # G607178291
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 130185
- Zoro # G607178291
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 6 Cutting Width Inch 12 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-5/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025584)
- PROTO 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5322)
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 12 - 24 2 pc (80222)
- QUALTECH Jobber Length Drill Set, 2Flute, Metric System of Measurement, 1 mm Minimum Drill Bit Size, 13 mm M (DWD4025-SET)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 16P 3 20 Degree Gear Cutter (2040-1633)
- HHIP 10P 6 145 Degree Gear Cutter (2041-1061)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- Stm Indexable Milling Cutters