Shop All Indexable Milling Cutters
Stm
6 x 118 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 130315
Zoro # G707178184
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 130315
- Zoro # G707178184
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 6 Cutting Width Inch 118 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated (GN820625K3--N21)
- TEKTON 3/8 Inch Drive x 21 mm Deep 6-Point Socket (SHD13121)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 21 mm Size, Short Socket, Black Oxide (49-16-1621)
- KRAFT TOOL Stainless Steel Sea, 8" x 8" 1/2"R, 3/4"D (CF026)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- SUMITOMO WEZ21250M16Z5 (2900W6F)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide (TM-250-18)
- Stm Indexable Milling Cutters