Shop All Indexable Milling Cutters
Stm
6 x 114 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 130230
Zoro # G707178306
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 130230
- Zoro # G707178306
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 6 Cutting Width Inch 114 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 3 FL, 100 Deg, 1/2, HSS (50120)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2931501)
- EKLIND 14 Piece Torx? L-Shape Torx? Key Set, 10714 (10714)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" 6 Point SAE Sha (CMMT43007)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- QIC TOOLS 4in Spoilboard, Fly Cutter 3/4in SH (IR1.400.34)
- SUMITOMO TSXM13200R (2200AUB)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- Stm Milling Cutters