Shop All Indexable Milling Cutters
Stm
6 x 112 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135395
Zoro # G707178214
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135395
- Zoro # G707178214
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 6 Cutting Width Inch 112 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 18 Clutch Bar Clamp (GSCC2.518)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48818)
- CRESCENT 1-3/16" x 35' Shockforce™ G1 Dual Sided Tape Measure (L1135-02)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 3/4" (80765)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- HHIP 20P 5 145 Degree Gear Cutter (2041-2051)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- Stm Milling Cutters