Shop All Indexable Milling Cutters
Stm
6 x 1116 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 130200
Zoro # G507178995
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130200
- Zoro # G507178995
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 6 Cutting Width Inch 1116 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Slotted Screwdriver with Precision Handle, 2.5 x 50mm (96025)
- KIPP Adjustable Handle, Size: 2 M10X20 Zinc, Black Satin, Comp: Steel (K0116.2101X20)
- HUSQVARNA SEAL KIT, CYCLONE, W70P (590470101)
- DRILL AMERICA HSS Spiral Point Tap, #6-32, 2 Flutes (T/A57072)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- HHIP 10P 6 145 Degree Gear Cutter (2041-1061)
- HHIP 16P 3 20 Degree Gear Cutter (2040-1633)
- SOWA INDEXABLE CUTTING TOOLS HFNC09250HR6 212 Milling Cutter 6Flute (148798)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- Stm Indexable Milling Cutters