Shop All Machine Chucks
Stm
6 Rectangular Soft Top Jaws With Metric Serration Set of 3 30mm Height
Mfr # 491266
Zoro # G307185940
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491266
- Zoro # G307185940
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 15x60Deg Maximum Compatible Chuck Diameter Inch 6 Minimum Compatible Chuck Diameter Inch 6 Minimum Compatible Chuck Diameter mm 165 Overall Height mm 30 Groove Width mm 12 Distance Between Mount Hole Centers mm 20 For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 4" Heavy Duty Center Gauge, 64th" Scale - 34-464 (34-464)
- K-TOOL INTERNATIONAL 1/4" Drive, T27 Torx(R) Socket (KTI-21827)
- DOTCO Collet Chuck Cap (2058PT)
- URREA 12 MM Full polished 12-point combination wrench (1212M)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 200210mm Kitagawa Lathe Chucks (494070)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- H & H INDUSTRIAL PRODUCTS Vertex Flange For 5" 3-Jaw Chuck On 6 & 8" Rotary Tables (3900-2352)
- Stm Machine Chucks