Shop All Reduced Shank Drill Bits
Stm
5pc HSS 34 Reduced Shank Fractional Drill Set
Mfr # 113923
Zoro # G507182411
product price: $2,821.99
/ea
Free Shipping & Returns
$2,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 113923
- Zoro # G507182411
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
System of Measurement Inch Drill Bit Material High Speed Steel Drill Bit Set Type Reduced Shank Drill Bits Minimum Drill Bit Size Inch 1 Maximum Drill Bit Size Inch 2 Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN SCRAPER BLADE - SUPERCUT, PK2 (63903206018)
- HHIP 6" L-Mount L-00 Back Plate For 3-Jaw Chuck - No Bolt Holes (3900-4847)
- TE-CO Forged U Clamp, 8 in. (33922)
- WARNER PROGRIP® 6" Flex Joint Knife (90122)
- STM 29pc HSS 14 Reduced Shank Fractional Drill Set (113913)
- EAGLE TAPTEK CUTTING TOOLS 21/32 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-042-I)
- EAGLE TAPTEK CUTTING TOOLS 45/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-045-I)
- 3M Pps Paint Preparation System Kit, Mini Size, 200 Micron Filters (MMM16114)
- QUALTECH Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 1316 Drill Size Fraction, 08125 Dr (DWDCO13/16)
- STECK MANUFACTURING Spr Insertion Tool (STC21960)
- DRILL AMERICA 37/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD37/64)
- Stm Reduced Shank Drill Bits