Shop All Reduced Shank Drill Bits
Stm
5pc HSS 34 Reduced Shank Fractional Drill Set
Mfr # 113922
Zoro # G807182418
product price: $1,605.99
/ea
Free Shipping & Returns
$1,605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 113922
- Zoro # G807182418
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
System of Measurement Inch Drill Bit Material High Speed Steel Drill Bit Set Type Reduced Shank Drill Bits Minimum Drill Bit Size Inch 1 Maximum Drill Bit Size Inch 112 Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1114-300A)
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included (2407-22, 2351-20)
- OSG HSS End Mill, 1in.dia., 6in.Cut L (5585108)
- LISLE Tap Socket, 7 (70640)
- STM 29pc HSS 14 Reduced Shank Fractional Drill Set (113913)
- VIKING Reduced Shank Bit, 17mm, HSS, 135 Deg (VI 25510)
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-5/16)
- DRILL AMERICA 27.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD27.0MM)
- DRILL AMERICA 1-3/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-3/16)
- DRILL AMERICA 55/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD55/64)
- DRILL AMERICA 41/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F41/64)
- Stm Drill Bits