Shop All High Speed Jobber Drill Bits
Stm
5964 Taper Length HSS Drill
Mfr # 116850
Zoro # G807175519
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 116850
- Zoro # G807175519
- Country of Origin Bosnia and Herzegovina
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 5964 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Through Coolant No Taper length drills are designed for general purpose drilling where longer length is required 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 12" Adjustable Black Oxide Wrench - Boxed (AT212BK)
- SUPERIOR PARTS Aftermarket Cylinder Cap Seal Fits Max CN70, CN80, CN80F (SP CN37549)
- CASE CUTLERY Knife, 6.5 Bone Stag Russlock (65303)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/10/100ths (182-203)
- STM 234 x 0102 x 34 72T HSS Screw Slotting Saw (137020)
- STM 062mm General Purpose HSS Drill (144014)
- STM 12 45 Deg, HSS Dovetail Angular Cutter (125305)
- STM 3 x 34 x 114 60 Deg, Left Hand HSS Single Angle Cutter (136597)
- STM 3 x 34 x 1 60 Deg, HSS Double Angle Cutter (136626)
- STM 134 x 0023 x 58 90T HSS Screw Slotting Saw (137088)
- VIKING 1/2" to 1 1/8" Type 725 Pro Tap and Reamer Wrench (50360)
- Stm High Speed Jobber Drill Bits