Shop All Spiral Flute Drill Bits
Stm
5964 Split Point Taper Length Cobalt Drill
Mfr # 115057
Zoro # G407183433
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 115057
- Zoro # G407183433
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
Drill Bit Size Inch 5964 Drill Point Angle Degrees 135 Drill Bit Material Cobalt Drill Bit FinishCoating Gold Finish Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Through Coolant No Taper length drills are designed for general purpose drilling where longer length is required Heavy duty 135Deg split point Sizes over 12 furnished with notched point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Dispenser, Original, Hold 1-13x0.5mm (13075)
- AMPCO SAFETY TOOLS 10 Piece Metric L-Shape Hex Key Set, M-42M (M-42M)
- HANSON Aluminum Pipe Wrench, 36 in. Long, 5 in. Jaw Capacity (2074136)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (22807)
- STM 364 Split Point Taper Length Cobalt Drill (115001)
- STM 30 Heavy Duty Split Point Stub Length HSS Drill, 10PK (118369)
- DRILL AMERICA 1/4" HSS Heavy Duty Split Point Stub Drill Bit (D/AST1/4)
- ARTU Slotted Drill Bit, 1/4" x 4 1/4 (02134)
- IRWIN BIT DRILL 13/32""TIN135PT (1862880)
- DRILL AMERICA #7 HSS Heavy Duty Split Point Stub Drill Bit (DWDST7)
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 15/16" 130-VT (26273)
- Stm Spiral Flute Drill Bits