Shop All High Speed Jobber Drill Bits
Stm
5964 General Purpose HSS Prentice Drill
Mfr # 118426
Zoro # G407175575
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118426
- Zoro # G407175575
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 5964 Shank Diameter Inch 12 Drill Point Angle Degrees 118 Drill Point Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 6 Shank Type Straight High Speed Steel 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL 0.0750 in. 1.9 mm Cutter dia. x 0.2250 in. x 3/4 Reach Carbide Square End Mill, 4 Flutes (846175-C3)
- CEDARBERG Opti-Shield, 12" X 12", Polycarbonate, OSHA (8550-255)
- URREA Spiral flute screw extractor 7/16" (95003)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56859)
- STM 5/64in General Purpose H.S.S. Jobber Length Drill, 10PK (118002PK)
- STM 314 MT5 30 OAL Extra Length Taper Shank HSS Drill (114862)
- STM Letter W Fast Spiral HSS Drill (117754)
- STM 1532 18 OAL Extra Length HSS Drill (117047)
- STM 4 x 14 x 1 Bore HSS Plain Tooth Slitting Saw (135951)
- STM 214 x 0035 x 58 60T HSS Screw Slotting Saw (137110)
- GARANT HSS Jobber Drill, Uncoated, 4 mm (114150 4)
- Stm High Speed Jobber Drill Bits