Shop All Double-Ended Rods & Studs
Stm
5/8in-11 x 16in Driver Stud, 4PK
Mfr # 333772PK
Zoro # G210710499
product price: $45.55
/pk 4, $11.39/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size A 5/8"-11
- Thread Size B 5/8"-11
- Length 16 in
- Threaded Rod Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 333772PK
- Zoro # G210710499
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 5/8"-11 |
Thread Size B | 5/8"-11 |
Length | 16 in |
Details
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Black Oxide |
Description
Style: Equal Double Threaded System of Measurement: Inch Thread Size Inch: 5/8in-11 Overall Length Inch: 16in Material: Medium Carbon Steel Finish/Coating: Black Oxide Black Oxide finish Medium carbon steel Most studs have wrench flats Special lengths and sizes will be quoted on request
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Hex Spacer, #6 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.14 in Inside Dia, 1000 PK (141206HSN)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U04160.025.0150)
- AMPG Hex Nut, 3/4"-10, Aluminum, Not Graded, Plain, 41/64 in Ht (NUT70034C)
- GRIP-RITE Pneumatic Nail, 4-1/2 in L, Vinyl Coated (GRSP8D)
- STM 7/8in-9 x 18in Driver Stud, 4PK (333820PK)
- STM Double-End Threaded Stud, 1in-8 Thread to 1in-8 Thread, 20 in, Medium Carbon Steel, Black Oxide, 4PK (333844)
- STM 3/8in-16 x 5in Driver Stud, 4PK (333722PK)
- STM 1in-8 x 14in Driver Stud, 4PK (333841PK)
- STM 3/8in-16 x 8in Driver Stud, 4PK (333728PK)
- STM 3/8in-16 x 3in Driver Stud, 4PK (333718PK)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 in, Steel, Black Oxide, 2 PK (40551)
- Stm Double-Ended Rods & Studs