Shop All High Speed Jobber Drill Bits
Stm
5/64in General Purpose TiN Coated H.S.S. Jobber Length Drill, 10PK
Mfr # 118091PK
Zoro # G910710980
product price: $69.75
/pk 10, $6.98/ea
$69.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish TiN
- Point Angle 118 Degrees
- Cutting Direction Right Hand
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118091PK
- Zoro # G910710980
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | 5/64 in |
Details
Shank Type | Straight |
Finish | TiN |
Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Flute Type | Spiral |
Description
Drill Bit Size Inch: 5/64in Drill Point Angle Degrees: 118 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: TiN Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: No General purpose 118 degree point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 9/64 (C70008)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7140)
- WESTWARD General Purpose Pozidriv Screwdriver #1 Round (401K91)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- STM 214 x 0035 x 58 60T HSS Screw Slotting Saw (137110)
- STM 114 MT4 Taper Shank HSS Drill (114076)
- STM 4 Taper Length HSS Drill (115068)
- STM 1725mm Taper Length HSS Drill (115324)
- STM 3 x 34 x 1 60 Deg, HSS Double Angle Cutter (136626)
- STM 134 x 0032 x 58 90T HSS Screw Slotting Saw (137091)
- DRILL AMERICA #49 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2" (D/AN49)
- Stm High Speed Jobber Drill Bits