Shop All High Speed Jobber Drill Bits
Stm
5/64in General Purpose H.S.S. Jobber Length Drill, 10PK
Mfr # 118002PK
Zoro # G410710107
product price: $23.29
/pk 10, $2.33/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Black Oxide
- Point Angle 118 Degrees
- Cutting Direction Right Hand
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118002PK
- Zoro # G410710107
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | 5/64 in |
Details
Shank Type | Straight |
Finish | Black Oxide |
Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Flute Type | Spiral |
Description
Drill Bit Size Inch: 5/64in Drill Point Angle Degrees: 118 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Black Oxide Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: No General purpose 118 degree High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, Round/Square, 16x4" (CF285BPF)
- OSG Thread Plug Gage, 1 1/4-7, UNC, Short Cert (1500104000)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease extension L.54 mm d.11, 6 mm (11011001)
- STM 12 Circle Dia 214 x 78 HSS Concave Cutter (136668)
- STM 114 MT4 Taper Shank HSS Drill (114076)
- STM 134 x 0018 x 58 90T HSS Screw Slotting Saw (137086)
- STM 214 x 0032 x 58 60T HSS Screw Slotting Saw (137109)
- STM 5/64in Heavy Duty Split Point H.S.S. Jobber Length Drill, 10PK (118031PK)
- STM 18 x 234 HSS Round Tool Bit (160205)
- DRILL AMERICA 10.00mm HSS Jobber Length Drill Bit (DWDMM10.00)
- Stm High Speed Jobber Drill Bits