Shop All Jobber Length Drill Bits
Stm
564 General Purpose TiN Coated HSS Jobber Length Drill, 10PK
Mfr # 118091
Zoro # G410401463
product price: $79.89
/pk 10, $7.99/ea
Sold in multiples of 2 for $159.78
Free Shipping & Returns
$159.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118091
- Zoro # G410401463
- UPC # 644380098839
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 564 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating TiN Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No General purpose 118Deg point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Jaw Inserts, 6-1/2 In, For 10D713, PR (10D758)
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size (JCM6208)
- JET Band Saw Blade, 64-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (414301)
- MITUTOYO Rect Steel, Asme 0, 0.148" (611188-531)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0595)
- Stm Drill Bits