Shop All Jobber Length Drill Bits
Stm
564 General Purpose HSS Jobber Length Drill, 10PK
Mfr # 118002
Zoro # G810400912
product price: $26.89
/pk 10, $2.69/ea
Sold in multiples of 4 for $107.56
$107.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118002
- Zoro # G810400912
- UPC # 752273517067
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 564 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No General purpose 118Deg High Speed Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 10.5mm (H408KJ)
- KLEIN TOOLS General Purpose Square Screwdriver #0 Round (660)
- LDR Plunger 9 in. L X 4 in. D (512-3111)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLPL2-312, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLPL2)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #7 (C47623)
- Stm Jobber Length Drill Bits