Shop All Core Drill Bits
Stm
5564 MT3 Taper Shank HSS Core Drill
Mfr # 106523
Zoro # G507177301
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 106523
- Zoro # G507177301
- Country of Origin United States
- Category Core Drill Bits
Description
Drill Size Inch 5564 Drill Material High Speed Steel FinishCoating Bronze Oxide Overall Length Inch 1034 Shank Type Taper Shank Used to open out existing predrilled holes 118Deg notched point 4 flute
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade Set, T-Shank, PK5 (T500)
- BOJO TOOLS Compact Metric 90 Degree Gap Gage (BLK) (GTR90-M-PMMA-BK)
- KESON Measuring Wheel, 0.305M, 9999.9M (RR10M)
- DRILL AMERICA #1 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1)
- STM 1364 MT3 Taper Shank HSS Core Drill (106534)
- STM 6164 MT3 Taper Shank HSS Core Drill (106528)
- STM 11532 MT4 Taper Shank HSS Core Drill (106553)
- HUSQVARNA Core Bit Extension, 5/8-11 Thread, 6 In L (T-415007)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 12 L (HC8550)
- DIAMOND VANTAGE Core Bit, 1 x 5/8-11 in (01012HWZGH)
- MILWAUKEE TOOL 14 in. Diamond Ultra Wet Core Bit (48-17-5140)
- Stm Core Drill Bits