Shop All Annular Cutters
Stm
532 Radius HSS Shank Type Convex Cutter
Mfr # 126083
Zoro # G007181181
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126083
- Zoro # G007181181
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Radius Inch 532 Diameter of Cutter Inch 1516 Overall Length Inch 312 Number of Teeth 6 Material High Speed Steel Shank Diameter Inch 34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK BallPeen Hammer Handle 8Oz (CAB1)
- STARRETT Spring Divider, 12 In, Spring (83B-12)
- XCELITE Slotted Screwdriver, Blade 1/4" (99250N)
- POWERBUILT 3Pc 1/2" Drive SAE Color Wheel Socket Set (940845)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-3/8" x 3" (HMY.1-3/8)
- HOUGEN 14MM X 25MM 12,000-Series Annular Cutter (12314)
- MILWAUKEE TOOL 1-5/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-1314)
- Stm Annular Cutters