Shop All Annular Cutters
Stm
532 Radius HSS Shank Type Concave Cutter
Mfr # 126074
Zoro # G807181176
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126074
- Zoro # G807181176
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Radius Inch 532 Diameter of Cutter Inch 1 Shank Diameter Inch 34 Material High Speed Steel Number of Teeth 6 Overall Length Inch 312
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CML08)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- DRILL AMERICA 3/4"-18 HSS Plug Hand Tap (DWTST3/4-18P)
- CRAFTSMAN Sockets, 3/8" Drive 14mm Metric Deep Imp (CMMT15903)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- SLUGGER BY FEIN Annular Cutter, 9/16" dia., 2" Cutting D (63134143042)
- HOUGEN 3/4 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18124)
- HHIP 1-1/4 X 1" Depth M35 Cobalt Annular Cutter (5022-1250)
- Stm Annular Cutters