Shop All Spiral Flute Drill Bits
Stm
532 Heavy Duty Split Point Stub Length HSS Drill, 5PK
Mfr # 118316
Zoro # G210400697
product price: $17.75
/pk 5, $3.55/ea
Sold in multiples of 3 for $53.25
$53.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118316
- Zoro # G210400697
- UPC # 752273524461
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
Drill Bit Size Inch 532 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Coolant Through No 135Deg split point Steam oxide coating High Speed Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Framing Square, 24 x2 in, 1/8 to 1/16 Grad (CS9)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 39/64 (52439)
- SUPERCUT 132-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (533606)
- WRIGHT TOOL 1/2" Drive Metric, 12 pcs (460)
- STM 30 Heavy Duty Split Point Stub Length HSS Drill, 10PK (118369)
- STM 364 Split Point Taper Length Cobalt Drill (115001)
- PERFECT Perfect: HSS Drill bit x 10 Fully Ground 7/32" “5% Cobalt M35 (PER-DB-732)
- DRILL AMERICA 3/16" HSS Heavy Duty Split Point Stub Drill Bit (D/AST3/16)
- IRWIN BIT DRILL 9/64"" TIN135PT (63909)
- DRILL AMERICA 27/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST27/32)
- DRILL AMERICA 3/8" HSS Heavy Duty Split Point Stub Drill Bit (D/AST3/8)
- Stm Drill Bits