Shop All Reduced Shank Drill Bits
Stm
5164 HSCO Prentice Drill
Mfr # 118519
Zoro # G407183792
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118519
- Zoro # G407183792
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Drill Bit Size Inch 5164 Shank Diameter Inch 12 Drill Point Angle Degrees 118 Drill Point Material Cobalt Drill Bit FinishCoating Gold Finish Overall Length Inch 6 Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Open End Wrench, Satin, 4mm x 2-3/4 in (FM-34.4)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-3/8" #600 (06116)
- DRILL AMERICA #14 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN14)
- VEGA Double Square 2 Power Bit x 3-1/2 (190DS02A)
- STM 29pc HSS 14 Reduced Shank Fractional Drill Set (113913)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 3/4 (C20686)
- DRILLCO 25/32, S&D DRILL 1/2 in. SHANK - 1000N (1000N150)
- DRILL AMERICA 55/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO55/64)
- DRILL AMERICA 1-11/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-11/64)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 37/64" (91137)
- DRILL AMERICA 1-23/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-23/64)
- Stm Drill Bits