Shop All Lathe Tool Square Blanks
Stm
516 x 6 Cobalt Rectangular Ground Tool Bit
Mfr # 102066
Zoro # G707182747
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 102066
- Zoro # G707182747
- Country of Origin China
- Category Lathe Tool Square Blanks
Description
Material Cobalt End Shape Rectangular WidthDiameter Inch 516 Height Inch 1 Overall Length Inch 6 Cobalt HSS ground tool bits exhibit superior performance when cutting forgings, castings and cuts of a heavy nature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- KNIPEX Plastic Tweezers, Straight, Serrated, 5-1/4 (92 69 84)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Impact Socket (SID22111)
- KNIPEX 6 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 150)
- STM 18 x 212 Cobalt Square Ground Tool Bit (102000)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 3/8X3/4 In x 4 In Overall Length (C44637)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X3/4 In x 6 In Overall Length (C44641)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/8 In x 3 In Overall Length (C44547)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 3/8 In x 3 In Overall Length (C44674)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 1/2 In x 4 In Overall Length (C44582)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 3/16 In x 2-1/2 In Overall Length (C44571)
- Stm Tool Blanks