Shop All Lathe Tool Square Blanks
Stm
516 x 4 Cobalt Rectangular Ground Tool Bit
Mfr # 102062
Zoro # G907182790
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 102062
- Zoro # G907182790
- Country of Origin China
- Category Lathe Tool Square Blanks
Description
Material Cobalt End Shape Rectangular WidthDiameter Inch 516 Height Inch 12 Overall Length Inch 4 Cobalt HSS ground tool bits exhibit superior performance when cutting forgings, castings and cuts of a heavy nature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Apex Air Screwdriver, 45 in.-lb. (MP2465)
- MITUTOYO Gage Block, 13/64" L, 3/8" H, ASME AS-1 (611192-541)
- GEARWRENCH 1/4" Drive Mechanics Tool Set SAE/Metric 51 Pieces 3/16" to 9/16", 4mm to 15mm. , Chorme (80300)
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.20887X30)
- STM 18 x 212 Cobalt Square Ground Tool Bit (102000)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 5/8X7/8 In x 6 In Overall Length (C44657)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 1/4 In x 2-1/2 In Overall Length (C44513)
- WESTWARD Tool Bit, HSS, 5/16 In, 2 1/2 (4WZX7)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 3/4 In, 5 (4WZX3)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/16 In x 2-1/2 In Overall Length (C44509)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X3/8 In x 2-1/2 Overall Length (C44600)
- Stm Lathe Tool Square Blanks