Shop All Straight Flute Drill Bits
Stm
516 RC65 Carbide Tipped Straight Flute Drill
Mfr # 116162
Zoro # G507181070
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 116162
- Zoro # G507181070
- Country of Origin United States
- Category Straight Flute Drill Bits
Description
Drill Bit Type Straight Flute Drill Bit Drill Bit Size Inch 516 Drill Bit Material Carbide Tipped Drill Bit FinishCoating Black Oxide Overall Length Inch 334 Through Coolant No For drilling and centre drilling heat treated high speed steel up to 65 RC The special point design provides a free cutting action that minimizes heat and produces a smooth finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #11 (46081)
- AIRCAT Aircat Compact Air Impact Wrench, 3/8" Drive Size, 550 Max Torque (1059-VXL)
- KO-KEN Bit Socket 11mm Hex 62mm 3/8 Sq. Drive (3010M.62-11)
- VULCAN Rule Tape Magnetic Hk 25Ftx1In (58-7.5X25-A)
- M.A. FORD Twister Hi-Roc Drill, 1/32 (20003120)
- OSG Jobber Drill Bit, #38, Carbide (200-1015)
- KODIAK CUTTING TOOLS A Carbide Drill Straight Flute ALTIN Coated (5529436)
- ZORO SELECT Straight Flute Drill, Size 3/32 in, Bright (470-100938)
- DRILL AMERICA 1/16" Carbide Tipped Die Drill Bit (D/ADIE1/16)
- OSG Jobber Drill Bit, N, Carbide (200-3020)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16, Drill Bit Finish: AlTiN (JDR-5/64-ALTIN)
- Stm Straight Flute Drill Bits