Shop All Annular Cutters
Stm
516 Radius HSS Shank Type Convex Cutter
Mfr # 126086
Zoro # G407181071
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126086
- Zoro # G407181071
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Radius Inch 516 Diameter of Cutter Inch 158 Overall Length Inch 4 Number of Teeth 6 Material High Speed Steel Shank Diameter Inch 34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Digital Caliper, Range 0-12"/0-300mm (00530423)
- WRIGHT TOOL Barrel Pin 13/16 (9A634)
- WESTWARD 13pc. HSS 118 Degrees Drill Bit Set (401J87)
- WILLIAMS 3/8" Drive Socket Set (50663)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- HOUGEN 7/8 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18228)
- CS UNITEC Carbide Annular Cutter, 3-1/4" X 2" (9-1-2104 C)
- CS UNITEC Carbide Annular Cutter, 2-11/16" X 2" (9-1-286 C)
- Stm Annular Cutters