Shop All Annular Cutters
Stm
516 Radius HSS Shank Type Concave Cutter
Mfr # 126077
Zoro # G007181051
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126077
- Zoro # G007181051
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Radius Inch 516 Diameter of Cutter Inch 114 Shank Diameter Inch 34 Material High Speed Steel Number of Teeth 4 Overall Length Inch 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE(TM) Lineman's Penta Socket, 1/2 in Drive Size, Pin Detent Hole, Black Oxide (49-66-5133)
- URREA Hand impact driver set of 8 Pieces (70999A)
- KO-KEN Wobble-Fix Extension Bar 75mm 3/8 Sq. Drive (3763-75)
- GREENFIELD THREADING Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (385307)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- EUROBOOR TCT Annular Cutter with Universal Shank, 7/8" x 2" (HMLU.7/8)
- HOUGEN 9/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18218)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134169102)
- Stm Annular Cutters