Shop All Machine Chucks
Stm
500mm Rectangular Soft Top Jaw With Inch Serration Piece 60mm Height, 3PK
Mfr # 491055
Zoro # G810401339
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491055
- Zoro # G810401339
- UPC # 644380101126
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 332x90Deg Maximum Compatible Chuck Diameter mm 500 Minimum Compatible Chuck Diameter mm 500 Overall Height mm 60 For AutoBlok, Erickson, Forkardt, Gamet, Powerhold, Pratt Burnerd, Rohm and Howa Ho12MSelf Contained Air
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELE Pneumatic Bit, .401 Shank Turn Type, 18"L (A913-18)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-1/2", Black (1248B)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3200 RPM (2552-20, 48-11-2440)
- MILWAUKEE TOOL Centering Pin for Small Thin Wall Core Bits (48-20-6150)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- BALDOR-RELIANCE Dr-3546B R2 Rh Wheel Chuck (R2)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 6" Fine Adjustable (7-866-0600)
- Stm Machine Chucks