Shop All Machine Chucks
Stm
500mm Rectangular Soft Top Jaw With Inch Serration Piece - 60mm Height, 3PK
Mfr # 491050PK
Zoro # G210709745
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Steel
- Overall Height 60 mm
- Jaw Type Square
- Maximum Compatible Chuck Diameter 500 mm
- Minimum Compatible Chuck Diameter 500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491050PK
- Zoro # G210709745
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 60 mm |
Maximum Compatible Chuck Diameter | 500 mm |
Minimum Compatible Chuck Diameter | 500 mm |
Details
Construction | Steel |
Jaw Type | Square |
Jaw Interface Type | 3/32" x 90° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 3/32x90 degree Maximum Compatible Chuck Diameter mm: 500 Minimum Compatible Chuck Diameter mm: 500 Overall Height mm: 60For AutoBlok, Erickson, Forkardt, Gamet, Powerhold, Pratt Burnerd, Rohm and Howa Ho12M-Self Contained Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK3 (63502205270)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth 1/4" Drive 3" Ratchet, 3" L, Chrome (48-22-9003)
- EAZYPOWER Spanner Bit, No. 8, 1" (13267)
- STANLEY FATMAX® 10" Adjustable Demolition Wrench (FMHT75081)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- MPI 5" Double Rare Earth Round Chuck 140N/cm² holding force (RC-130-REN)
- MPI 8" x 20" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200500-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- Stm Machine Chucks