Shop All Oilers and Reservoirs
Stm
500ml Lever Type Oil Can
Mfr # 231396
Zoro # G807202482
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 231396
- Zoro # G807202482
- Country of Origin India
- Category Oilers and Reservoirs
Description
Type Lever Body Material Steel Pump Material Steel Spout Type Flexible This series of oil cans have a modern and contemporary design with a dome shaped body Most popularly used oil can style all over the world Manufactured with a steel pump, powder coated red body, and a flexible wire braided extension
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK361)
- SKF SKF 6004RS, Single Row Ball Bearings (6004RS)
- PNEUMADYNE Toggle Valve, 4 Way, 1/8 In, NPT (FP45-1/8-SR)
- PARKER Filter Element, 0.01 Micron, 484 SCFM (6CU25-187)
- STM 300ml Lever Type Oil Can (231394)
- STM 200ml Lever Type Oil Can (231392)
- FUNNEL KING Measuring Container, Fixed Spout, 3 Quart (94150)
- LDI INDUSTRIES Reservoir, Air Operated (RVP103)
- WESTWARD Flexible Spout Measure, 5 Quart/5 Liter Capacity, High Density Polyethylene, 8 in Spout Length (2CAP3)
- LUBRIMATIC Pistol Oiler, 16oz, 1/4in-28 Thread, Steel (50-573)
- WESTWARD Oiler, Lever, Capacity 1 Pint (2LAH3)
- Stm Oilers and Reservoirs