Shop All Indexable Milling Cutters
Stm
5 x 78 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 130145
Zoro # G807178626
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130145
- Zoro # G807178626
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 5 Cutting Width Inch 78 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH Pin 413-1/8" (MY21002)
- LYNDEX-NIKKEN End Mill Holder (C4006-1250-4.00)
- KIPP Indexing Plunger Short Vers W Thread Lock Size:4 D1=M20X1, 5, D=10, Form:Ap Wo. Groove Wout Locknut, (K1097.195410)
- REMGRIT 1-3/4", Circular Saw, Medium (GC103)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- HHIP 1/8 X 2-1/4 X 1" CONVEX MILLING CUTTER (2006-0421)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- QIC TOOLS 4in Spoilboard, Fly Cutter 3/4in SH (IR1.400.34)
- Stm Milling Cutters