Shop All Indexable Milling Cutters
Stm
5 x 78 x 1 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135180
Zoro # G907178373
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 135180
- Zoro # G907178373
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 5 Cutting Width Inch 78 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Slip Roll, 36 In, 16 Ga. (13W882)
- SUPERCUT 226-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (209488)
- CHANNELLOCK Tongue and Groove Pliers (440)
- J.W. WINCO GN310-10-125-A-5/16X18-NI Gear Lever Stainless Steel (310-10-125-A-5/16X18-NI)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- HHIP 20P 5 145 Degree Gear Cutter (2041-2051)
- HHIP 12P 8 145 Degree Gear Cutter (2041-1285)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated (TM-250-18X)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide (TM-250-18)
- Stm Milling Cutters