Shop All Indexable Milling Cutters
Stm
5 x 716 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 125930
Zoro # G907178472
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125930
- Zoro # G907178472
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 5 Cutting Width Inch 716 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spade Bit, 1 In D, 16 In L, 1/4 Hex Shank (88716)
- HUSQVARNA Wet Coring Bit, 2 1/2 In, 14 In D, 1 1/4-7 (Banner-2.5)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988300)
- HHIP 6" D1-3 3-Jaw Camlock Lathe Chuck (3900-4605)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- HHIP 10P 6 145 Degree Gear Cutter (2041-1061)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- Stm Milling Cutters