Shop All Indexable Milling Cutters
Stm
5 x 58 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 125945
Zoro # G007177955
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125945
- Zoro # G007177955
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 5 Cutting Width Inch 58 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" Black Oxide Split Point Drill Bit (DW1116)
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 9 in Long, 3 in Short, 4 PK (61808)
- WILLIAMS Williams 32 oz. Ball Peen Hammer, Hickory Handle (HBP-4A)
- GRAY TOOLS 55mm Striking Face Box Wrench, 45° Offset Head (66955)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- SUMITOMO TSXM13200R (2200AUB)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Ball Nose Cutter F2239.N5.050.Z01.77 (F2239.N5.050.Z01.77)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- Stm Indexable Milling Cutters