Shop All Indexable Milling Cutters
Stm
5 x 38 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 125995
Zoro # G007178082
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125995
- Zoro # G007178082
- Country of Origin India
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 5 Cutting Width Inch 38 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 138-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (203981)
- METABO Carbon Brush Set, 120V, PK2 (316046780)
- INTERSTATE PNEUMATICS Standard Thumb Lever Air Blow Gun - w/o Tip (B300)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HHIP 48P 4 145 Degree Gear Cutter (2041-4842)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- SUMITOMO ANXS16030E04 (2S00574)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- SUMITOMO WEZ21250M16Z5 (2900W6F)
- Stm Indexable Milling Cutters