Shop All Indexable Milling Cutters
Stm
5 x 38 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 125920
Zoro # G607178062
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 125920
- Zoro # G607178062
- Country of Origin India
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 5 Cutting Width Inch 38 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" DR 7 PC 6" LENGTH METRIC HEX DRIVER SET (1267MH)
- HYDE Snap-Off Knife Snap-Off, 6 1/2 in L (42030)
- MILWAUKEE TOOL M18 FUEL 7 in. Variable Speed Polisher (Bare Tool) (2738-20)
- MAG-MATE Telescoping Mirror, Glass, 1-1/2 In, 24 L (306TR)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HHIP 16P 8 145 Degree Gear Cutter (2041-1688)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- HHIP 1/8 X 2-1/4 X 1" CONVEX MILLING CUTTER (2006-0421)
- Stm Indexable Milling Cutters