Shop All Indexable Milling Cutters
Stm
5 x 34 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 125955
Zoro # G007177832
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125955
- Zoro # G007177832
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 5 Cutting Width Inch 34 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.3086X25)
- MARTIN TOOLS Curved Chisel Hammer, W/Hickory Handle (153GB)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 5/16 (C97317)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C01)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Walter - Cartridge (Boring) (EB110)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- Stm Milling Cutters