Shop All High Speed Jobber Drill Bits
Stm
5 x 18 x 1 Bore HSS Plain Tooth Slitting Saw
Mfr # 135955
Zoro # G707175466
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135955
- Zoro # G707175466
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Material High Speed Steel Blade Diameter Inch 5 Blade Thickness Inch 18 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 40 Plain tooth with side chip clearance High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62046)
- US TAPE 300 in Adhesive Tape Measure, 3/8 in Blade (58502)
- KLEIN TOOLS Screwdriver, Ratcheting, Impact, 13-in-1 (32313HD)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-F (C97334)
- STM 3 x 34 x 1 60 Deg, HSS Double Angle Cutter (136626)
- STM 25pc HSS 12 OAL Extra Length Fractional Drill Set (113903)
- STM 6 x 1 x 114 45 Deg, Right Hand HSS Single Angle Cutter (136581)
- STM 134 x 0014 x 58 90T HSS Screw Slotting Saw (137084)
- STM 4 x 14 x 1 Bore HSS Plain Tooth Slitting Saw (135951)
- STM 114 MT4 Taper Shank HSS Drill (114076)
- GYROS Premium Industrial HSS Black Oxide Drill Bit, 1/64", 12PK (45-41164)
- Stm Drill Bits